Shop All Screwdriver Bits
Vega
Slotted 12-14 Power Bit x 2
Mfr # 150F14A
Zoro # G7880793
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150F14A
- Zoro # G7880793
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted 12-14 Power Bit x 2" |
Description
Slotted 12-14 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- AMERICAN SAW & MFG 334 Bi Hole Saw (3006060L)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- VEGA Phillips 3 Insert Bit x 1 (125P3A)
- VEGA Slotted 6-8 Insert Bit x 1 (125F08A)
- VEGA Phillips Acr 3 Insert Bit x 1 (125P3CR)
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- VEGA Impactech Torx 40 Power Bit x 3-1/2 (P190T40A)
- VEGA Ball-End Hex, 5/64 in Bit x 3 in (175BP0564A)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- Vega Screwdriver Bits