Shop All Screwdriver Bits
Vega
Slotted 10-12 Insert Bit x 1-1/2" - 5/16
Mfr # 238F10A
Zoro # G7881213
product price: $0.78
/ea
Sold in multiples of 12 for $9.36
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 238F10A
- Zoro # G7881213
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Item | Slotted 10-12 Insert Bit x 1-1/2" - 5/16 |
Description
Slotted 10-12 Insert Bit x 1-1/2 In. - 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 6 mm, Metric (SIB23206)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 2 7/16 in Throat Depth, 2 PK (1964743)
- LENOX Replacement Blade for 3ZJF9 (12126S2B)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- VEGA Hex 3/16 Power Bit x 3-1/2" - 7/16 Hex S (390H1264A)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- VEGA Phillips 2 Power Bit x 6 (1150P2A)
- VEGA Triple Square 8 Insert Bit x 1-1/4" - 5/ (232XZN08)
- VEGA Double Square 2 Power Bit x 3-1/2 (190DS02A)
- Vega Screwdriver Bits