Shop All Screwdriver Bits
Vega
Slotted 1-2 Power Bit x 6
Mfr # 1150F02A
Zoro # G7882665
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 1150F02A
- Zoro # G7882665
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted 1-2 Power Bit x 6" |
Description
Slotted 1-2 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7118)
- WILLIAMS Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round (SDS-62)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD22235)
- IRWIN Irwin® 2073113 Straight Cut Aviation Snip (2073113)
- VEGA Phillips 2 12-24 Threaded Bit x 1-3/16 (122430P2)
- VEGA Hex Tamper 5/16 Insert Bit x 1 (125HT2064A)
- VEGA Hex Tamper 1/8 Power Bit x 2 (150HT0864A)
- VEGA Double Square 2 Power Bit x 2-3/4 (170DS02A)
- VEGA Hex 1/4 Power Bit x 6 (1150H1664A)
- VEGA Phillips Square-Driv 2-2 Insert Bit x 1 (125PSD22)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- Vega Screwdriver Bits