Shop All Screwdriver Bits
Vega
Slotted 1-2 Power Bit x 3-1/2
Mfr # 190F02A
Zoro # G7881624
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 190F02A
- Zoro # G7881624
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Item | Slotted 1-2 Power Bit x 3-1/2" |
Description
Slotted 1-2 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- GEARWRENCH 1-7/16" Jumbo Combination Ratcheting Wrench (EHT9040)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-09-06-1/2)
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points (10E312)
- VEGA Hex 6Mm Power Bit x 2 (150H060A)
- VEGA Phillips Acr 2 Insert Bit x 1 (125P2CR)
- VEGA Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- VEGA Slotted 8-10 Power Bit x 6 (1150F10A)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- ECLIPSE TOOLS Hex Bit, 1/4", 1-15/16" L, 1/4" H (HX1/4X1-15/16)
- Vega Screwdriver Bits