Shop All Screwdrivers
Vega
Screwdriver, Sl, 2.0 mm x 1-9/16 in
Mfr # PSSL20130
Zoro # G706464592
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Slotted
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # PSSL20130
- Zoro # G706464592
- UPC # 843854020011
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 2mm |
Overall Length | 1-9/16" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Slotted |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
Slotted 2.0mm Precision Screwdriver x 1-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- KLEIN TOOLS Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch (5179)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- GARDNER BENDER Mini Cable, Snake Fish Tape, 15 ft. (EFT-15)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Screwdriver, Sl, 1.5 mm x 1-9/16 in (PSSL15130)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- Vega Screwdrivers