Shop All Screwdrivers
Vega
Screwdriver 6 x 1-9/16 in
Mfr # PSTX6130
Zoro # G406464588
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # PSTX6130
- Zoro # G406464588
- UPC # 843854007296
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 6 |
Overall Length | 1-9/16" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) 6 Precision Screwdriver x 1-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (64-024)
- CS UNITEC Non Sparking Adjustable Wrench, 18in (450mm), Aluminum Bronze (EX501-18A)
- BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (552)
- MILWAUKEE TOOL Milwaukee® 48-01-2784 6" 18 TPI The Torch„¢ SAWZALL® Blade (48-01-2784)
- VEGA Round Blade Screwdriver 15 x 3-1/8 in (RTX15SD)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Screwdriver, Sl, 1.5 mm x 1-9/16 in (PSSL15130)
- STEEL GRIP 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (DR76552)
- Vega Screwdrivers