Shop All Screwdrivers
Vega
Screwdriver 6- in-1
Mfr # VCE6-1
Zoro # G006464582
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Female Hex
- Tip Size P1 + P2, Slotted 3/16" + 1/4", Nutdriver 1/4" + 5/16"
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # VCE6-1
- Zoro # G006464582
- UPC # 843854017264
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | P1 + P2, Slotted 3/16" + 1/4", Nutdriver 1/4" + 5/16" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Female Hex |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
Screwdriver 6-in-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU15)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4040A32)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- VEGA Precision Screwdriver 10 x 2-3/8 in (PSTX10150)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- AMPCO SAFETY TOOLS Non-Sparking Insulated Slotted Screwdriver 5/16 in Round (IS-49)
- Vega Screwdrivers and Nutdrivers