Shop All Screwdrivers
Vega
Round Blade Screwdriver x 2-3/8 in
Mfr # RP0SD130
Zoro # G306464565
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Phillips
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RP0SD130
- Zoro # G306464565
- UPC # 843854007142
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Overall Length | 2-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Phillips |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
Round Blade Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- HOUGEN Pilot for 6 in. Copperhead Cutters (10547)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- GENERAL TOOLS Drill Gauge, Stainless Steel (24)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- KLEIN TOOLS Insulated Screwdriver, #1 Phillips Tip, 6-Inch Round Shank (6856INS)
- Vega Screwdrivers