Shop All Screwdrivers
Vega
Round Blade Screwdriver x 1 in
Mfr # RP2SD79
Zoro # G306464572
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Phillips
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RP2SD79
- Zoro # G306464572
- UPC # 843854007203
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Overall Length | 1" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Phillips |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
Phillips #2 Round Blade Screwdriver x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- STANLEY Replacement Razor Blades, PK10 (28-510)
- DE-STA-CO Latch Clamp, U-Bolt, 720 Lbs, 1.97 In (331)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32116)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Screwdriver, Sl, 1.5 mm x 1-9/16 in (PSSL15130)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- Vega Screwdrivers and Nutdrivers