Shop All Screwdrivers
Vega
Round Blade Screwdriver, Sl, 5/16 x 7 in
Mfr # RF2064SD293
Zoro # G206464580
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Slotted
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RF2064SD293
- Zoro # G206464580
- UPC # 843854006589
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16" |
Overall Length | 7" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Slotted |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
Slotted 5/16 Round Blade Screwdriver x 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES GRIP CHUCK 1/4 FEM (MI698)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- CLE-LINE Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Bright (C62151)
- VEGA Screwdriver, Sl, 1.5 mm x 1-9/16 in (PSSL15130)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA Round Blade Screwdriver 15 x 3-1/8 in (RTX15SD)
- BETA Screwdriver Set, 1264/S5, 5 pcs. (012640305)
- Vega Screwdrivers and Nutdrivers