Shop All Screwdrivers
Vega
Round Blade Screwdriver, Sl, 1/4 x 4 in
Mfr # RF1664SD208
Zoro # G506464563
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Slotted
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RF1664SD208
- Zoro # G506464563
- UPC # 843854006565
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Overall Length | 4" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Slotted |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
Slotted 1/4 Round Blade Screwdriver x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug&Bottoming LH HandTap Set HTGPL Greenfield Threading Bright 4-Flute GH3 #10-32 UNF (341938)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- URREA Service Wrench, 2 9/16" opening size (U3582)
- DRILL AMERICA 11/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X11/16)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Round Blade Screwdriver 15 x 3-1/8 in (RTX15SD)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- WIHA Phillips Screwdriver with Precision Handle, 0 x 50mm (96105)
- Vega Screwdrivers