Shop All Screwdrivers
Vega
Round Blade Screwdriver, Sl, 1/4 x 1 in
Mfr # RF1664SD79
Zoro # G406464557
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Slotted
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RF1664SD79
- Zoro # G406464557
- UPC # 843854006602
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4" |
Overall Length | 1" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Slotted |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
Slotted 1/4 Round Blade Screwdriver x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7-1/4" Circular Saw (HS7600)
- STANLEY Combination Square 12 In (46-222)
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- REGAL CUTTING TOOLS 1/8-27 NPT 4 Flt. High Angle Taper Pipe Tap SS (008735AS)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Screwdriver, Sl, 1.5 mm x 1-9/16 in (PSSL15130)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- PROSKIT Double Ended Pocket Screwdriver Phillips (800-040)
- Vega Screwdrivers and Nutdrivers