Shop All Screwdrivers
Vega
Round Blade Screwdriver 9 x 2-3/8 in
Mfr # RTX9SD
Zoro # G006464575
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTX9SD
- Zoro # G006464575
- UPC # 843854007364
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 9 |
Overall Length | 3-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) 9 Round Blade Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (477252)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- ABB OHBS2RJ, SEL HDL BLK DOOR MNT W/SCREWS (OHBS2RJ)
- MIBRO Carbon Steel Door Lock and Hinge Installation Kit for Wood Doors (366291)
- VEGA Screwdriver, Sl, 1.5 mm x 1-9/16 in (PSSL15130)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Round Blade Screwdriver 15 x 3-1/8 in (RTX15SD)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- Vega Screwdrivers