Shop All Screwdrivers
Vega
Round Blade Screwdriver 7 x 2-3/8 in
Mfr # RTX7SD
Zoro # G606464579
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTX7SD
- Zoro # G606464579
- UPC # 843854007340
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 7 |
Overall Length | 3-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) 7 Round Blade Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Dial Bore Gage Set (4KY21)
- KLEIN TOOLS Bull Pin with Tether Hole, 1-5/16-Inch, Stainless (3259TTS)
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit (DWDTN31/64)
- HOUGEN-OGURA 7/16 in. C Round Die, 5/16 Max THK (75525)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- VEGA Precision Screwdriver 10 x 2-3/8 in (PSTX10150)
- WERA General Purpose Ball End Hex Screwdriver 3 mm Round (05118096001)
- Vega Screwdrivers