Shop All Screwdrivers
Vega
Round Blade Screwdriver 6 x 2-3/8 in
Mfr # RTX6SD
Zoro # G906464569
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTX6SD
- Zoro # G906464569
- UPC # 843854008354
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 6 |
Overall Length | 3-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
TORx(R) 6 Round Blade Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mini Saw Blade, 6 In, 32TPI, PK10 (5WFW8)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- IRWIN Hex Die, High Carbon Steel, RH, 8-32 (6424)
- DIABLO 1-5/8" Carbide Tipped Hole Saw, Primary Saw Application: Wood, Metal (DHS1625CT)
- VEGA Tamper Ro Blade Screwdriver 8 x 2-3/8 in (RTT8SD)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- BEST WAY TOOLS Prec Screwdrivr Set 6Pc (60120)
- Vega Screwdrivers