Shop All Screwdrivers
Vega
Round Blade Screwdriver 5 x 2-3/8 in
Mfr # RTX5SD
Zoro # G806464560
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTX5SD
- Zoro # G806464560
- UPC # 843854008347
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5 |
Overall Length | 3-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
TORx(R) 5 Round Blade Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Automatic Wire Strippers, 7 3/4" Automat (12 12 14)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 4.20mm (C18932)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut Impact Metric Hex Set 3/8 in. Square Drive (IMPACT-VM6)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA Round Blade Screwdriver 15 x 3-1/8 in (RTX15SD)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Round Blade Screwdriver, Sl, 1/4 x 1 in (RF1664SD79)
- VEGA Round Blade Screwdriver 30 x 4-1/2 in (RTX30SD)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- TENG TOOLS Screwdriver Double Blade Ph1 X Ph2 (PHH0102)
- Vega Screwdrivers