Shop All Screwdrivers
Vega
Round Blade Screwdriver 45 x 5-1/8 in
Mfr # RTX45SD
Zoro # G806464577
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Fastening Tool Material S2 Modified Steel
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTX45SD
- Zoro # G806464577
- UPC # 843854007449
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 45 |
Overall Length | 3-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Fastening Tool Material | S2 Modified Steel |
Finish | Satin Chrome |
Description
TORx(R) 45 Round Blade Screwdriver x 5-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145801)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3035BG)
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch x 24 UNF Mount (J1510T)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Screwdriver, Sl, 2.0 mm x 1-9/16 in (PSSL20130)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- BETA Micro-Screwdriver, Slotted, 2mm (012570020)
- Vega Screwdrivers and Nutdrivers