Shop All Screwdrivers
Vega
Round Blade Screwdriver 25 x 4 in
Mfr # RTX25SD
Zoro # G906464576
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTX25SD
- Zoro # G906464576
- UPC # 843854007401
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 25 |
Overall Length | 4" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
TORx(R) 25 Round Blade Screwdriver x 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 6" (OX-P013215)
- UNIVERSAL TOOL 3/8" Reversible Drill, UT8895R (UT8895R)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Precision Screwdriver 10 x 2-3/8 in (PSTX10150)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- MAYHEW $LOW PROFILE SCREWDRIVER PHILLIPS #2 (MY16992)
- Vega Screwdrivers