Shop All Screwdrivers
Vega
Round Blade Screwdriver 15 x 3-1/8 in
Mfr # RTX15SD
Zoro # G206464559
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style TORX
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # RTX15SD
- Zoro # G206464559
- UPC # 843854007388
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 15 |
Overall Length | 3-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | TORX |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
TORx(R) 15 Round Blade Screwdriver x 3-1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 1/4in Hex (4ZE52)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Red) (ORG24407)
- SUPERIOR PARTS Aftermarket Japanese Carbide Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (SP 877-323C)
- HOUGEN 1 in. Arbor Extender (10100)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA Round Blade Screwdriver 30 x 4-1/2 in (RTX30SD)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- FACOM Insulated Screwdriver 3/8 in Round (FW-A10X200VE)
- Vega Screwdrivers