Shop All Multi-Bit Screwdrivers
Vega
Quick Release Mag Screwdriver x 3-1/4 in
Mfr # QMBS58
Zoro # G506451617
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material S2 Modified Steel
- Finish Satin Chrome
- Screwdriver Tip Style Female Hex
- Tip Size 1/4"-Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # QMBS58
- Zoro # G506451617
- UPC # 843854006688
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 3-1/4" |
Tip Size | 1/4"-Hex |
Details
Material | S2 Modified Steel |
Finish | Satin Chrome |
Screwdriver Tip Style | Female Hex |
Item | Screwdriver |
Description
Quick Release Mag Screwdriver x 3-1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2400)
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (448443)
- X-ACTO Knife, Rubber Barrel, #11 Blade (X3724)
- VEGA Mag Screwdriver w/ Bits x 3-1/4 in (MBS75-4)
- VEGA Mag Screwdriver w/ Storage x 3-1/4 in (MBS75)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Black) (DMT13004)
- APEX TOOL GROUP 8-1/2 in, Drive Size: 1/4 in , Num. of pieces:1 (M-1500-P)
- KNIPEX Control Cabinet Key, Multi-Bit, 6-19/64 In (00 11 04)
- BONDHUS Phillips, Pozidriv(R), Slotted, Torx(R) Bit 6-7/8 in to 7-3/4 in, Drive Size: 1/4 in (0715751719)
- Vega Multi-Bit Screwdrivers