Shop All Nut Setters and Bit Holders
Vega
Quick Release Bit Tip Holder w/ SDS Shank
Mfr # 10M80SDS1QF
Zoro # G711639220
product price: $17.89
/ea
$17.89
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
- Brand Vega
- MFR # 10M80SDS1QF
- Zoro # G711639220
- Country of Origin China
- Category Nut Setters and Bit Holders
Description
VEGA 10M80SDS1QF Quick Release Bit Tip Holder w/SDS ShankMade from S2 modified shock resistant steel for professional performance and durability.Quick release function locks bits in place and provides easy change outs.Quick ReleaseOverall Length : 3-3/16in SDS ShankOnly use bit tips in this bit holder. This quick release bit holder is ideal when using the rotary hammer function on the Bosch Bulldog. Features Exceptional for driving concrete fasteners such as #3 Tapcons
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
- BONWAY Bon 32-920 Bio Release Form Release 5 Gal (32-920)
- DUSTLESS TECHNOLOGIES Y-Connector Dual Vac Kit w 12.5ft Hose (D0016)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- VEGA Nutsetter, 1/4" Mag Nutsetter x 2" - Tap (151MN416T)
- VEGA Spin-Grip Bit Tip Holder 6in Length (1150MH1QS)
- VEGA Nutsetter, 5/16 Lobular Mag Nutsetter x (165MN516R)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter W/ C-Ri (165NN416C)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 8 (1200MN416)
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HS416SK)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 2PK (FT-BITCADDY-2)
- Vega Screwdrivers and Nutdrivers