Shop All Screwdrivers
Vega
Precision Screwdriver x 2-3/8 in
Mfr # PSP1150
Zoro # G906592217
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Phillips
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # PSP1150
- Zoro # G906592217
- UPC # 843854007234
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Overall Length | 2-3/8" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Phillips |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
Phillips #1 Precision Screwdriver x 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88361)
- ECLIPSE All-Hard Hacksaw Blade 18 TPI 12X1/2X.02 (AE45B)
- WIHA Screwdriver T7 Round (36268)
- EUROBOOR Tap collet 1/4" ANSI (TCM.1/4ANSI)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Tamper Round Blade Screwdriver 25 x 4 in (RTT25SD)
- VEGA Round Blade Screwdriver 8 x 2-3/8 in (RTX8SD)
- VEGA TORx(R) Tamper Screwdriver Set, 6 pieces (R06TT)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Precision Screwdriver x 1-9/16 in (PSP00130)
- CRAFTSMAN Precision Screwdriver Set, Steel, 5 pcs. (CMHT65074)
- Vega Screwdrivers and Nutdrivers