Shop All Screwdrivers
Vega
Precision Screwdriver x 1-9/16 in
Mfr # PSP00130
Zoro # G906592224
product price: $3.19
/ea
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screwdriver Tip Style Phillips
- Finish Satin Chrome
- Fastening Tool Material S2 Modified Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # PSP00130
- Zoro # G906592224
- UPC # 843854007210
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #00 |
Overall Length | 1-9/16" |
Details
Item | Screwdriver |
Screwdriver Tip Style | Phillips |
Finish | Satin Chrome |
Fastening Tool Material | S2 Modified Steel |
Description
Phillips #00 Precision Screwdriver x 1-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 98" 98In. Parallel Clamp, 4-1/8" Throat Depth (70498)
- STANLEY 8 pc. Socket Chisel Set (16-793)
- PROTO 1/2" Drive Socket Set SAE 26 Pieces 3/8 in to 1 1/4 in , Full Polish (J54124A)
- S&G TOOL AID CORPORATION SG Tool Aid SGT19830 .25 in. Super Duty Riveter with Extended Nose (SGT19830)
- VEGA Round Blade Screwdriver x 1 in (RP2SD79)
- VEGA Round Blade Screwdriver x 1 in (RP1SD79)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- VEGA Tamper Ro Blade Screwdriver 9 x 2-3/8 in (RTT9SD)
- VEGA Round Blade Screwdriver 15 x 3-1/8 in (RTX15SD)
- VEGA Screwdriver 7 x 1-9/16 in (PSTX7130)
- WIHA Precision Hex Screwdriver 1.5 mm Round (26315)
- Vega Screwdrivers and Nutdrivers