Shop All Screwdriver Bits
Vega
Pozidriv Acr 2 Power Bit x 6
Mfr # 1150Z2ACR
Zoro # G7868324
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150Z2ACR
- Zoro # G7868324
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Pozi |
Fastening Tool Item | Power Bit |
Item | Pozidriv Acr 2 Power Bit x 6" |
Description
Pozidriv Acr 2 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 4 x 3/4 In (W-2)
- GUARDAIR Ergonomic Air Gun, 72" Extension (INF5072AA)
- VERSADRIVE HMT Rapid-Lock Magnet Drill Adapter, 3/4 in. Shank (111035-01)
- VEGA Impactech Hex 6Mm Insert Bit x 1 (P125H060A)
- VEGA Hts-6 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS6SB)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- VEGA Hex 5/16 Power Bit x 3-1/2" - 7/16 Hex S (390H2064A)
- VEGA Hts-1 Socket Bit x 1" - 1/4 Sq Dr (125HTS1SB)
- VEGA Phillips 00 Insert Bit x 1 (125P00A)
- VEGA Torq-Set 8 Insert Bit x 1-1/4" - 5/16 He (232TS08I)
- Vega Screwdrivers and Nutdrivers