Shop All Screwdriver Bits
Vega
Pozidriv 3 Insert Bit x 1" Ss
Mfr # 125Z3SS
Zoro # G1498711
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125Z3SS
- Zoro # G1498711
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Pozi |
Fastening Tool Item | Insert Bit |
Item | Pozidriv 3 Insert Bit x 1" Ss |
Description
Pozidriv 3 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Torx Screwdriver T15 Round (19542)
- KO-KEN Socket 12mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-12)
- IRWIN Masonry Drill Bit, 1/4x13in, PK3 (5026005)
- HOUGEN 45MM X 50MM Copperhead Carbide Tip Annular Cutter (18445)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- VEGA Square 1 Power Bit x 3-1/2 (190R1A)
- VEGA Hex 3/32 Insert Bit x 1" Ss (125H0664SS)
- VEGA Hex Tamper 3/32 Insert Bit x 1 (125HT0664A)
- VEGA Ball-End Hex, 2.5 mm Bit x 1 in (125BP025A)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- Vega Screwdriver Bits