Shop All Screwdriver Bits
Vega
Pozidriv 2 Power Bit x 2
Mfr # 150Z2A
Zoro # G7877643
product price: $0.57
/ea
Sold in multiples of 17 for $9.69
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150Z2A
- Zoro # G7877643
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Pozi |
Fastening Tool Item | Power Bit |
Item | Pozidriv 2 Power Bit x 2" |
Description
Pozidriv 2 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-119 Handle For Pick And Mattock, Hardwood No.6 Eye (27-119)
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- GEARWRENCH 1-3/16" 12 Point Long Pattern Combination Wrench (81815)
- VEGA Phillips Acr 1 Power Bit x 2-3/4 (170P1ACR)
- VEGA Phillips Acr 3 Power Bit x 2 (150P3ACR)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- VEGA Torx Plus Tamper 25 Insert Bit x 1 (125IPR25)
- VEGA Square 0 Insert Bit x 1 (125R0A)
- VEGA Double Square 2 Power Bit x 2-3/4 (170DS02A)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- Vega Screwdrivers and Nutdrivers