Shop All Screwdriver Bits
Vega
Pozidriv 2 Insert Bit x 1" Diamond Tip
Mfr # 125Z2DT
Zoro # G7871526
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125Z2DT
- Zoro # G7871526
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Pozi |
Fastening Tool Item | Insert Bit |
Item | Pozidriv 2 Insert Bit x 1" Diamond Tip |
Description
Pozidriv 2 Insert Bit x 1 In. Diamond Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T10-1000x1)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (28401)
- VEGA Slotted 3-4 Power Bit x 3-1/2 (190F04A)
- VEGA Torx Tamper 30 Insert Bit x 1 (125TT30A)
- VEGA Hex Tamper 5/64 Insert Bit x 1 (125HT0564A)
- VEGA Phillips 2 Power Bit x 6 (1150P2A)
- VEGA Non-Mag Bit Holder 1Pc Stainless W/ C-Ri (154NH1CD)
- VEGA Torx 20 Power Bit x 6 (1150T20A)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- Vega Screwdrivers and Nutdrivers