Shop All Screwdriver Bits
Vega
Pozidriv 2 Insert Bit x 1
Mfr # 125Z2A
Zoro # G7871124
product price: $0.31
/ea
Sold in multiples of 30 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125Z2A
- Zoro # G7871124
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Pozi |
Fastening Tool Item | Insert Bit |
Item | Pozidriv 2 Insert Bit x 1" |
Description
Pozidriv 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stht33281L Rule Tape 1 In X 25 Ft Leverlock Mag (STHT33281)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- DEWALT 1-1/2" (40mm) Die Grinder (DWE4887)
- DRILL AMERICA m1.8x.35 HSS Metric 2 Flute Bottoming Hand Tap (DWTB1.8X.35)
- VEGA Ball-End Hex, 6 mm Bit x 3 in (175BP060A)
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- VEGA Phillips 3 Full Body Insert Bit x 1" Ex (125P3FX)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (154MH1CD)
- VEGA Torx 30 Insert Bit x 1 (125T30A)
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- Vega Screwdrivers and Nutdrivers