Shop All Screwdriver Bits
Vega
Pozidriv 1 Insert Bit x 1" Tin
Mfr # 125Z1A-TI
Zoro # G7870214
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125Z1A-TI
- Zoro # G7870214
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Pozi |
Fastening Tool Item | Insert Bit |
Item | Pozidriv 1 Insert Bit x 1" Tin |
Description
Pozidriv 1 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.50mm (C74020)
- SPEEDAIRE Tool Retractor, For Tool 6-8 Lb, No Lock (5YAN7)
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3748)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 4 3/4 in L (54TM17)
- VEGA Phillips 4 Socket Bit x 1" - 3/8 Sq Dr (228P4SB)
- VEGA Phillips Acr 2 Power Bit x 6 (1150P2ACR)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- VEGA Clutch 3/16 Power Bit x 2 (150CG632A)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- HILLMAN 9497 2 in. CD-T15 Star Head Bit-, 2PK (146450)
- Vega Screwdriver Bits