Shop All Screwdriver Bits
Vega
Pockt Screwdriver and Slotted 2 mm+ 3 mm
Mfr # 4PSPP
Zoro # G506592242
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size P0 + P1, Slotted 2mm + 3mm
- Overall Bit Length 6"
- Fastening Tool Material S2 Modified Steel
- Finish Gunmetal Grey
- Tip Type Multiple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 4PSPP
- Zoro # G506592242
- UPC # 843854006855
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | P0 + P1, Slotted 2mm + 3mm |
Overall Bit Length | 6" |
Details
Fastening Tool Item | Screwdriver |
Fastening Tool Material | S2 Modified Steel |
Finish | Gunmetal Grey |
Item | Pocket Screwdriver 4-in-1 - P0 + P1 and Slotted 2mm + 3mm |
Tip Type | Multiple |
Description
Pocket Screwdriver 4-in-1 - P0 + P1 and Slotted 2mm + 3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5C Expanding Collet .750 - 1.937" (3900-1630)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Deep Impact (CMMT16063)
- WEATHERHEAD Collet, 51907 (T-400-64C)
- WARWOOD TOOL 5' San Angelo Digging Bar (26440)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16" - (P165MN416-C1)
- VEGA Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- VEGA Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- VEGA Square 2 Power Bit x 2" Extra Hard (150R2AX)
- EAZYPOWER Security Tee Star, T8, 1" (13240)
- Vega Screwdrivers and Nutdrivers