Shop All Screwdriver Bits
Vega
Phillips Square-Driv 3-3 Insert Bit x 1
Mfr # 125PSD33
Zoro # G7868105
Sold in multiples of 14 for $8.82
$8.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125PSD33
- Zoro # G7868105
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips Square-Driv 3-3 Insert Bit x 1" |
Description
Phillips Square-Driv 3-3 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 (LBB/CP100)
- CMT Forstner Bit, Set, 7pcs. (537.000.07)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- VEGA Ball-End Hex, 8 mm Bit x 1 in (125BP080A)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN416S)
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- VEGA Torx 8 Insert Bit x 1 (125T08A)
- VEGA Ratchet, 1/4" Stubby Mag Bit Ratchet x 3 (SBR90)
- VEGA Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2031)
- Vega Screwdriver Bits