Shop All Screwdriver Bits
Vega
Phillips Square-Driv 2-2 Insert Bit x 1
Mfr # 125PSD22
Zoro # G7875096
Sold in multiples of 14 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125PSD22
- Zoro # G7875096
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips Square-Driv 2-2 Insert Bit x 1" |
Description
Phillips Square-Driv 2-2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 13/64 (C16676)
- GREENLEE Multipurpose Crimp/Cut Tool, Li-Ion (E12CCXLX11)
- M.A. FORD Twister Hi-Roc Drill, #68 (20003100)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- VEGA Phillips Tamper 1 Insert Bit x 1 (125TP1A)
- VEGA Pockt Screwdriver and Slotted 2 mm+ 3 mm (4PSPP)
- VEGA Phillips 3 Power Bit x 2 (150P3A)
- VEGA Pozidriv 3 Power Bit x 3-1/2 (190Z3A)
- VEGA Pozidriv 2 Insert Bit x 1 (125Z2A)
- VEGA Slotted 2-3 Power Bit x 6 (1150F03A)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2, Shank Style: Hex (IWAF32DEP2T252)
- Vega Screwdriver Bits