Shop All Screwdriver Bits
Vega
Phillips Square-Driv 1-2 Insert Bit x 1
Mfr # 125PSD12
Zoro # G1498982
Sold in multiples of 14 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125PSD12
- Zoro # G1498982
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips Square-Driv 1-2 Insert Bit x 1" |
Description
Phillips Square-Driv 1-2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (216Z)
- CRESCENT VORTEX™ Impact 1/2" Drive Socket Adapter (CAVAD232)
- MILWAUKEE TOOL Conduit Bender (48-22-4082)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN35)
- VEGA Phillips 3 Socket Bit x 3/4" - 1/4 Sq D (120P3SB)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- VEGA Phillips 3 Power Bit x 2 (150P3A)
- VEGA Torx 27 Insert Bit x 1 (125T27A)
- VEGA Square 0 Power Bit x 2-3/4 (170R0A)
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- Vega Screwdriver Bits