Shop All Screwdriver Bits
Vega
Phillips-Square Combo 2 Insert Bit x 1
Mfr # 125QRV2
Zoro # G7870406
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125QRV2
- Zoro # G7870406
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips-Square Combo 2 Insert Bit x 1" |
Description
Phillips-Square Combo 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISH 16X4"" CRV (13819)
- PARLEC Collet Nut, ER, Spanner (32ERCN)
- CRESCENT #2 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH2-25)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 1/2" Drive (KTI72478)
- VEGA Hex 1/8 Power Bit x 2-3/4 (170H0864A)
- VEGA Torx 50 Power Bit x 2" - 7/16 Hex Shank (350T50A)
- VEGA Mag Bit Holder W/ C-Ring x 3 (175MH1CD2)
- VEGA Phillips 4 Insert Bit x 1-1/4" - 5/16 H (230P4F)
- VEGA Torx 6 Power Bit x 3-1/2 (190T06A)
- VEGA Phillips Square-Driv 2-2 Power Bit x 2 (150PSD22)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- Vega Screwdriver Bits