Shop All Screwdriver Bits
Vega
Phillips Acr 3 Power Bit x 2-3/4
Mfr # 170P3ACR
Zoro # G7868062
product price: $1.55
/ea
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 2-3/4"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170P3ACR
- Zoro # G7868062
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2-3/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | ACR Power Bits |
Item | Phillips Acr 3 Power Bit x 2-3/4" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips Acr 3 Power Bit x 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- OREGON Professional 1/2 HP Lawnmower Blade Grinder (88-023)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- VEGA Hex 4Mm Power Bit x 6 (1150H040A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (175MH1CD)
- VEGA Torx 30 Socket Bit x 3/4" - 1/4 Sq Dr (120T30SB)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- VEGA Hex 5/32 Power Bit x 2 (150H1064A)
- VEGA Torx 25 Power Bit x 6 (1150T25A)
- STAHLWILLE TOOLS Bit screwdriver TORX T 25 hex C 6, 3 L.25 mm (08130025)
- Vega Screwdrivers and Nutdrivers