Shop All Screwdriver Bits
Vega
Phillips Acr 3 Power Bit x 2
Mfr # 150P3ACR
Zoro # G7874843
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 2"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P3ACR
- Zoro # G7874843
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | ACR Power Bits |
Item | Phillips Acr 3 Power Bit x 2" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips Acr 3 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH L-RACK Tool Case, Plastic, Blue, 17-1/2 in W x 13-1/2 in D x 12 in H (L-RACK)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" 12 Point SAE D (CMMT83186)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 7/16" (CDDS8N)
- VEGA Torx 30 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T30SB)
- VEGA Impactech #2 Square Driver Bit 2in (P150R2A)
- VEGA Phillips 2 Power Bit x 6 (1150P2A)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- VEGA Square 1 Power Bit x 2" Extra Hard (150R1AX)
- VEGA Torq-Set Acr-R 10 Insert Bit x 1 (125TS10ACR-R)
- VEGA Impactech Square 1 Power Bit x 2 (P150R1A)
- Vega Screwdriver Bits