Shop All Screwdriver Bits
Vega
Phillips Acr 3 Insert Bit x 1
Mfr # 125P3CR
Zoro # G7865926
product price: $0.55
/ea
Sold in multiples of 17 for $9.35
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 1"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P3CR
- Zoro # G7865926
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | ACR Insert Bits |
Item | Phillips Acr 3 Insert Bit x 1" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips Acr 3 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2" Drive Socket Set SAE 21 Pieces 5/16 in to 1 1/4 in , Beryllium Copper Alloy Plated (W-260)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- WESTWARD Palette Knife, Flexible, 1-3/8", SS (40JD55)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip (B308)
- VEGA Hex 7/32 Power Bit x 2" - 7/16 Hex Shank (350H1464A)
- VEGA Pozidriv 3 Insert Bit x 1" Tin (125Z3A-TI)
- VEGA Square 2 Power Bit x 2-3/4 (170R2A)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- VEGA Hex 3/32 Power Bit x 2-3/4 (170H0664A)
- Vega Screwdrivers and Nutdrivers