Shop All Screwdriver Bits
Vega
Phillips Acr 2 Insert Bit x 1" Tin
Mfr # 125P2CR-TI
Zoro # G7865244
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Material Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P2CR-TI
- Zoro # G7865244
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Phillips Acr 2 Insert Bit x 1" Tin |
Fastening Tool Tip Material | Titanium Nitride |
Description
Phillips Acr 2 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK Wrenches G/N 7Mm Metric Combo (CO7MC)
- DICKIES 12 in Work Bag (57043)
- STM 3 Solid Nut Spring Divider (231196)
- K TOOL INTL Handled Pry Bar W/ Steel Cap 32 (800Mm) (HPR/32)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- VEGA Hex 3/32 Insert Bit x 1" Ss (125H0664SS)
- VEGA 11pc Hex Tamper Proof Insert Bits SAE with bit holder S2 Steel (VGA11TAMPHEX)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- VEGA Slotted 1-2 Power Bit x 2-3/4 (170F02A)
- VEGA Torx 8 Power Bit x 3-1/2 (190T08A)
- Vega Screwdriver Bits