Shop All Screwdriver Bits
Vega
Phillips Acr 2 Insert Bit x 1
Mfr # 125P2CR
Zoro # G7877817
Sold in multiples of 100 for $58.00
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 1"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125P2CR
- Zoro # G7877817
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | ACR Insert Bits |
Item | Phillips Acr 2 Insert Bit x 1" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips Acr 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 4" Angle Grinder, UT8748-4 (UT8748-4)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- MILWAUKEE TOOL 16 ft. Screed Bar (48-38-2016)
- VEGA Phillips 2 Power Bit x 3-1/2" Extra Har (190P2AX)
- VEGA Hex 6Mm Power Bit x 2 (150H060A)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- Vega Screwdrivers and Nutdrivers