Shop All Screwdriver Bits
Vega
Phillips Acr 1 Power Bit x 6
Mfr # 1150P1ACR
Zoro # G7870582
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 6"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150P1ACR
- Zoro # G7870582
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 6" |
Details
Bit Style | Phillips |
Fastening Tool Item | ACR Power Bits |
Item | Phillips Acr 1 Power Bit x 6" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips Acr 1 Power Bit x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9101)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/4 x 16 in, Mag (CF016PF)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41107)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- VEGA Torq-Set 3/8 Power Bit x 1-1/4" - 7/16 H (332TS616)
- VEGA Torxalign 30 Power Bit x 2-3/4 (170T30W)
- VEGA Hex Ball 7/32 Insert Bit x 1 (125BP1464A)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- VEGA Frearson Power Bit x 2 (150FRS)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No10 (440-1I)
- Vega Screwdriver Bits