Shop All Screwdriver Bits
Vega
Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq
Mfr # 338P4SB
Zoro # G8337367
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 338P4SB
- Zoro # G8337367
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq |
Description
Phillips 4 Socket Bit x 1 1/2 In. - 1/2 Sq
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1019UM)
- POWERBUILT 3/8" Combination Wrench Polished (644142)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished (K0150.232062)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- VEGA Phillips 2 12-24 Threaded Bit x 1-3/16 (122430P2)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- VEGA Hex 5/16 Power Bit x 2" - 7/16 Hex Shank (350H2064A)
- VEGA Slotted 5-6 Insert Bit x 1 (125F06A)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (175MH1CD)
- KO-KEN Bit 27mm Hex 60mm 32mm Hex Drive (107.32-27)
- Vega Screwdrivers and Nutdrivers