Shop All Screwdriver Bits
Vega
Phillips 4 Insert Bit x 2-3/4" - 5/16 H
Mfr # 270P4F
Zoro # G7875647
Sold in multiples of 6 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #4
- Overall Bit Length 2-3/4"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 270P4F
- Zoro # G7875647
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Overall Bit Length | 2-3/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 4 Insert Bit x 2-3/4" - 5/16 H |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 4 Insert Bit x 2-3/4 In. - 5/16 H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 11 mm (21101)
- DRILL AMERICA 3/4"x18" SDS-Plus Hammer Bit Drill Bit (SDS3418)
- SIMONDS Rnd. Handle Needle File, #2, 6-1/4inL (83540100)
- VEGA Ball-End Hex, 2.5 mm Bit x 3 in (175BP025A)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- VEGA Torx 20 Power Bit x 6 (1150T20A)
- VEGA Hex 5/64 Power Bit x 2-3/4 (170H0564A)
- VEGA Square 2 Power Bit x 2" Undersized, 2Pc (150R2CU)
- VEGA Hex 5/16 Power Bit x 2" - 7/16 Hex Shank (350H2064A)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- Vega Screwdriver Bits