Shop All Screwdriver Bits
Vega
Phillips 4 Insert Bit x 1-1/4" - 5/16 H
Mfr # 230P4F
Zoro # G7866285
product price: $0.78
/ea
Sold in multiples of 12 for $9.36
$9.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #4
- Hex Shank Size 1/4"
- Overall Bit Length 1-1/4"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 230P4F
- Zoro # G7866285
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #4 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1-1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 4 Insert Bit x 1-1/4" - 5/16 H |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 4 Insert Bit x 1-1/4 In. - 5/16 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- MILWAUKEE TOOL & EQUIPMENT 6 in L x Metal Cutting Reciprocating Saw Blade (48-01-7184)
- STANLEY 2-Point Utility Blade, 2-7/16in L, PK5 (11-937)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 8.0, 2PK M18 6.0 (2962-20, 48-11-1880, 48-11-1862)
- VEGA Impactech Torx 27 Power Bit x 6 (P1150T27A)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- VEGA Triple Square 14 Socket Bit x 1" - 3/8 S (228XZN14SB)
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- VEGA Slotted 4-5 Power Bit x 3-1/2 (190F05A)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- Vega Screwdrivers and Nutdrivers