Shop All Screwdriver Bits
Vega
Phillips 3 Socket Bit x 1" - 3/8 Sq Dr
Mfr # 228P3SB
Zoro # G8332047
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 228P3SB
- Zoro # G8332047
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Phillips 3 Socket Bit x 1" - 3/8 Sq Dr |
Description
Phillips 3 Socket Bit x 1 In. - 3/8 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (402001)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- WOODOWL Ultra Smooth Double Cut 18" x 9/16" (07806)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- VEGA Ball-End Hex, 5 mm Bit x 1 in (125BP050A)
- VEGA Phillips Acr 3 Power Bit x 2-3/4 (170P3ACR)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- VEGA Frearson Power Bit x 2 (150FRS)
- VEGA Phillips 2 Power Bit x 2-3/4" Ss (170P2SS)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- Vega Screwdriver Bits