Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 3-1/2" Extra Har
Mfr # 190P3AX
Zoro # G7866197
product price: $1.45
/ea
Sold in multiples of 9 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 3-1/2"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 190P3AX
- Zoro # G7866197
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 3-1/2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 3 Power Bit x 3-1/2" Extra Har |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 3 Power Bit x 3-1/2 In. Extra Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Countersink #6 - 9/64" (00760)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- QUALTECH Combined Drill and Tap, Series DWT, Imperial, 3816 Thread, Round Shank, HSS, Bright (DWT3/8-16DRAP)
- VEGA Hex 5/64 Power Bit x 6 (1150H0564A)
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- VEGA Spanner 6 Insert Bit x 1 (125SP06A)
- VEGA Torq-Set 1/4 Insert Bit x 1" Bull Nose (125TS416)
- VEGA Mortorq 00 Insert Bit x 1 (125MT00A)
- VEGA Quick Release Mag Bit Holder x 3 (175MH1QD)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1327XX-5PK)
- Vega Screwdrivers and Nutdrivers