Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 3-1/2" Bull Nose
Mfr # 190P3A-2
Zoro # G7865034
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 3-1/2"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 190P3A-2
- Zoro # G7865034
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 3-1/2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 3 Power Bit x 3-1/2" Bull Nose |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 3 Power Bit x 3-1/2 In. Bull Nose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tapered Hand Darby, Sq, 45 in, Mahogany (CF259)
- BON TOOL Bon 34-217 Bamboo Wood Level, 48" Aluminuminum Bound (34-217)
- RAZOR-BACK Razor-Back 4 lb Steel Sledge Hammer 15 in. Fiberglass Handle (3111000)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- VEGA Slotted 6-8 Insert Bit x 1 (125F08A)
- VEGA Hex 1/4 Insert Bit x 1-1/4" - 5/16 Hex S (230H1664A)
- VEGA Hex Tamper 2Mm Insert Bit x 1 (125HT020A)
- VEGA Pozidriv 1 Power Bit x 3-1/2 (190Z1A)
- VEGA Hts-5 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS5SB)
- VEGA Hex 7Mm Insert Bit x 1 (125H070A)
- CENTURY DRILL & TOOL STAR T15 S2 INSERT BULK 5PK (69315)
- Vega Screwdriver Bits