Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 3-1/2
Mfr # 190P3A
Zoro # G7865095
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 3-1/2"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 190P3A
- Zoro # G7865095
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 3-1/2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 3 Power Bit x 3-1/2" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 3 Power Bit x 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- DRILL AMERICA #11 HSS Straight Flute Taper Pin Reamer (DWRRTP11)
- KO-KEN Spark Plug Socket 14mm 12 Point 70mm Magnet 3/8 Sq. Drive (3305PZ-14)
- EKLIND Hex Key, 3/16" x 9" Size (61912)
- VEGA Double Square 1 Insert Bit x 1 (125DS01A)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- VEGA Hex 9/64 Power Bit x 6 (1150H0964A)
- VEGA Pozidriv 3 Power Bit x 2-3/4 (170Z3A)
- VEGA Torx Plus Tamper 27 Insert Bit x 1 (125IPR27)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- VEGA Phillips 3 Full Body Insert Bit x 1" Ex (125P3FX)
- Vega Screwdriver Bits