Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 2" Bull Nose
Mfr # 150P3A-2
Zoro # G7865944
product price: $1.35
/ea
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P3A-2
- Zoro # G7865944
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Phillips 3 Power Bit x 2" Bull Nose |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 3 Power Bit x 2 In. Bull Nose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Red, 11 in W x 6-1/2 in D x 5-1/2 in H (32PK25)
- LEICA NA Automatic Level, Magnification 24X (NA524)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- VEGA Square 3 Insert Bit x 1" 2Pc (125R3C)
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- VEGA Slotted 14-16 Insert Bit x 1-1/2" - 5/16 (238F14A)
- VEGA Phillips 3 Insert Bit x 1-1/4" Bull Nos (132P3A)
- VEGA Torq-Set 10 Insert Bit x 1" Tin (125TS10-TI)
- VEGA Phillips 2 10-32 Threaded Bit x 1-1/2 (103238P2X)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- Vega Screwdrivers and Nutdrivers