Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 2-3/4" Extra Har
Mfr # 170P3AX
Zoro # G7865436
product price: $0.83
/ea
Sold in multiples of 11 for $9.13
$9.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 2-3/4"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170P3AX
- Zoro # G7865436
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2-3/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 3 Power Bit x 2-3/4" Extra Har |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 3 Power Bit x 2-3/4 In. Extra Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 9/64 (C01462)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-27X-5PK)
- VEGA Ball-End Hex, 5/33 in Bit x 3 in (175BP1064A)
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- VEGA Quadrex Type 1 Power Bit x 2 (150QRV1)
- VEGA Slotted 5-6 Insert Bit x 1 (125F06A)
- VEGA Ball-End Hex, 7/64 in Bit x 2 in (150BP0764A)
- VEGA Hex 5/16 Power Bit x 3-1/2" - 7/16 Hex S (390H2064A)
- EAZYPOWER Security Tee Star, T20, 2" (13255)
- Vega Screwdrivers and Nutdrivers