Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 2-3/4
Mfr # 170P3A
Zoro # G7865445
product price: $0.88
/ea
Sold in multiples of 12 for $10.56
$10.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 2-3/4"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170P3A
- Zoro # G7865445
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2-3/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 3 Power Bit x 2-3/4" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 3 Power Bit x 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Lock Strip Pick, Plastic/Steel (365-0008)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T60 Tip, 2 3/8 in L (05003838001)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7318H)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT13Z)
- VEGA Hex 8Mm Insert Bit x 1 (125H080A)
- VEGA Hex 7/64 Insert Bit x 1 (125H0764A)
- VEGA Impactech Phillips 2 Power Bit x 6 (P1150P2A)
- VEGA Phillips 2 Insert Bit x 1" Tin (125P2A-TI)
- VEGA Square 2 Power Bit x 6" Red (1150R2A-R)
- VEGA Slotted 8-10 Insert Bit x 1" Tin (125F10A-TI)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- Vega Screwdrivers and Nutdrivers